Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1" Bore Diameter, SS
Mfr # 80B22SS
Zoro # G410986830
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 22
- Chain Number 80
- Bore Type Plain
- Material Stainless Steel
- For Chain Pitch 1 in
Product Information
- Brand Zoro Select
- MFR # 80B22SS
- Zoro # G410986830
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Diameter | 7.56 in |
Maximum Bore Diameter | 2 3/4 in |
Pitch Diameter | 7.027 in |
Bore Diameter | 1 in |
Details
Number of Teeth | 22 |
Chain Number | 80 |
Bore Type | Plain |
Item | Chain Sprocket |
Material | Stainless Steel |
For Chain Pitch | 1 in |
Hub Type | One Side |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 22, Outside Diameter 7.56 in, Pitch Diameter 7.027 in, Bore Type Plain, Chain Number 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, RH, 304SS (062706000003)
- HHIP RCMT-10T3 C-2 Carbide Insert (6034-3023)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS20 1 15/16 (80BS20 1 15/16)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 3/4in (60BTL18H)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40BS28H X 1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35B24F-3/4)
- Zoro Select Chain Sprockets