Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1" Bore Diameter, SS
Mfr # 80B15SS
Zoro # G910986811
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Chain Number 80
- Number of Teeth 15
- Bore Type Plain
- Outside Diameter 5.3 in
Product Information
- Brand Zoro Select
- MFR # 80B15SS
- Zoro # G910986811
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Diameter | 5.3 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 4.81 in |
Bore Diameter | 1 in |
Details
Material | Stainless Steel |
Chain Number | 80 |
Number of Teeth | 15 |
Bore Type | Plain |
Item | Chain Sprocket |
For Number of Strands | Single |
Hub Type | One Side |
For Chain Pitch | 1 in |
Description
Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/2 in, Number of Teeth 15, Outside Diameter 5.3 in, Pitch Diameter 4.81 in, Bore Type Plain, Chain Number 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VOLVO 11707544, Pressure Line, 10 micron, Outside-In (MF0058482)
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- SMC Y Union, 5/16 in., TubexTube (KQ2U09-00A)
- ZORO SELECT QD Bushing, Series SDS, Bore 38mm (SDS38MM)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- BROWNING Torque Limiter Model - T35L, T35LX7/8 (T35LX7/8)
- TRITAN Sprocket, 1 1/2-in. Pitch, 18 Hardened Teeth, 1-in. Finished Bore with Keyway & Set Screws (120BS18H X 1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 14 # of Teeth (25BS14H X 1/2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth (50BS30H X 1 1/4)
- Zoro Select Chains & Chain Sprockets