Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1" Bore Diameter, SS
Mfr # 60B45SS
Zoro # G410986809
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 60
- Number of Teeth 45
- Bore Type Plain
- Material Stainless Steel
- Hub Diameter 4 1/4 in
Product Information
- Brand Zoro Select
- MFR # 60B45SS
- Zoro # G410986809
- Country of Origin China
- Category Chain Sprockets
Dimensions
Hub Diameter | 4 1/4 in |
Pitch Diameter | 10.752 in |
Maximum Bore Diameter | 2 3/4 in |
Bore Diameter | 1 in |
Outside Diameter | 11.175 in |
Details
Chain Number | 60 |
Number of Teeth | 45 |
Bore Type | Plain |
Item | Chain Sprocket |
Material | Stainless Steel |
Standards | REACH Certification, RoHS Compliant |
Finish | Plain |
Hub Projection | 1.25 in |
For Number of Strands | Single |
Hub Type | One Side |
For Chain Pitch | 3/4 in |
Description
Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 45, Outside Diameter 11.175 in, Pitch Diameter 10.752 in, Bore Type Plain, Chain Number 60, Finish Plain, Hub Diameter 4 1/4 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK124H (AK124H)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor (4AM-FRV-13H)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- MORSE Torque Limiter Model - 350A, 350A-1 TL 1 FB (350A-1 TL 1 FB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40BS20H X 3/4)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Ds Tb, DS80ATB19H (DS80ATB19H)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 20# of Teeth (25A20)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35B13F-5/8)
- Zoro Select Chain Sprockets