Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1" Bore Diameter, SS
Mfr # 50B54SS
Zoro # G710986844
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 50
- Bore Type Plain
- Material Stainless Steel
- Number of Teeth 54
- Hub Type One Side
Product Information
- Brand Zoro Select
- MFR # 50B54SS
- Zoro # G710986844
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Diameter | 1 in |
Maximum Bore Diameter | 2 1/2 in |
Pitch Diameter | 10.749 in |
Hub Diameter | 3 3/4 in |
Outside Diameter | 11.106 in |
Details
Chain Number | 50 |
Bore Type | Plain |
Material | Stainless Steel |
Number of Teeth | 54 |
Item | Chain Sprocket |
Hub Type | One Side |
For Chain Pitch | 5/8 in |
Finish | Plain |
Standards | REACH Certification, RoHS Compliant |
For Number of Strands | Single |
Hub Projection | 1.25 in |
Description
Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 2 1/2 in, Number of Teeth 54, Outside Diameter 11.106 in, Pitch Diameter 10.749 in, Bore Type Plain, Chain Number 50, Finish Plain, Hub Diameter 3 3/4 in, Hub Projection 1.25 in, Standards REACH Certification, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHR3)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- GUARDAIR Steel Nozzle 75XT (75XTNS)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B19H (E50B19H)
- MARTIN SPROCKET & GEAR (1215) Spk Roller Double Tb, D60BTB14H (D60BTB14H)
- TSUBAKI Single Strand Sprocket , 25 Chain Size, 1/4 Bore Dia., 16 # of Teeth (25B16SS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50B10F-3/4)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D40B42 (D40B42)
- Zoro Select Chain Sprockets