Shop All Chain Sprockets
Zoro Select
Chain Sprocket, 1 3/16" Bore Diameter, SS
Mfr # 80B30SS
Zoro # G810986799
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Chain Number 80
- Number of Teeth 30
- Material Stainless Steel
- For Chain Pitch 1 in
Product Information
- Brand Zoro Select
- MFR # 80B30SS
- Zoro # G810986799
- Country of Origin China
- Category Chain Sprockets
Dimensions
Outside Diameter | 10.11 in |
Maximum Bore Diameter | 3 1/4 in |
Bore Diameter | 1 3/16 in |
Pitch Diameter | 9.567 in |
Details
Bore Type | Plain |
Chain Number | 80 |
Number of Teeth | 30 |
Item | Chain Sprocket |
Material | Stainless Steel |
For Chain Pitch | 1 in |
Hub Type | One Side |
For Number of Strands | Single |
Description
Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 30, Outside Diameter 10.11 in, Pitch Diameter 9.567 in, Bore Type Plain, Chain Number 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- CAMOZZI Fitler Regulatr (MC104-D00TF)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- MRC Single Row Ball Bearing (113KSZZ)
- ZORO SELECT Chain Sprocket, 1/2" Bore Diameter, SS (40B13SS)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 7/16 (60BS20HT 1 7/16)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (80BS18H X 1 1/2)
- MARTIN SPROCKET & GEAR Spk Roller Torque Limiter, 40TTA28-25 (40TTA28-25)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D40B42 (D40B42)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50B17F-1C)
- Zoro Select Chain Sprockets