Shop All Chain Slings
Zoro Select
Chain Sling, 5 ft. L, QOS Sling Type
Mfr # 200002844
Zoro # G0352471
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Type QOS
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 10,600 lb
- Sling Capacity @ 45 Degrees 15,100 lb
Product Information
- Brand Zoro Select
- MFR # 200002844
- Zoro # G0352471
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 12 in |
Master Link/Bail Opening Width | 3 1/2 in |
Master Link/Bail Opening Height | 10 in |
Manufacturers Warranty Length | 1 yr |
Length | 5 ft. |
Length of Sling Leg | 3.3 ft |
Hook Opening Width | 1 5/8 in |
Sling Leg Length | 3 1/4 ft |
Chain Trade Size | 3/8 in |
Master Link Inside Length | 10 in |
Master Link Inside Width | 3 1/2 in |
Description
Chain Sling, Sling Type QOS, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 4, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees 10,600 lb, Load Capacity @ 45 Degrees 15,100 lb, Load Capacity @ 60 Degrees 18,400 lb, Hook Opening Width 1 5/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 in, Master Link Inside Width 3 1/2 in, Chain Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, White, Vinyl (R06-WWX-ELA-3UNN)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow (EEF1-901-6)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00003)
- ZORO SELECT Chain Sling, 5 ft. L, SGG Sling Type (200003049)
- ZORO SELECT Chain Sling, 10 ft. L, SGG Sling Type (200001432)
- ZORO SELECT Chain Sling, 5 ft. L, TOS Sling Type (200000969)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- US CARGO CONTROL 3/8" x 10' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100TOSA-10)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, with Chain Adjuster, 12 ft (SCSG8038-1LSA-12)
- Zoro Select Slings