Shop All Crowd Control Accessories
Zoro Select
Chain Link, Black, 1-1/2" Size, Plastic
Mfr # 30703-10
Zoro # G7671172
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 1/2 in Chain
- Color Black
- Size 1 1/2 in
- Finish Gloss
- Material Polyethylene
Product Information
- Brand Zoro Select
- MFR # 30703-10
- Zoro # G7671172
- UPC # 044865307034
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 1 1/2 in |
Overall Height | 21/100 in |
Overall Width | 71/100 in |
Overall Length | 1 11/25 in |
Details
Item | Chain Link for Plastic Chain Barrier |
For Use With | 1 1/2 in Chain |
Color | Black |
Finish | Gloss |
Material | Polyethylene |
Product Type | Master Link |
Compatible Barrier | Chain |
Description
Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 1 1/2 in Chain, Compatible Barrier Chain, Color Black, Overall Height 21/100 in, Overall Length 1 11/25 in, Overall Width 71/100 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Mask Bracket, Attachment for GOJO Visitor Wellness Center (2428-MB)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- Zoro Select Crowd Control Accessories