Shop All Chain Door Guards
Zoro Select
Chain Door Guard, Slide Bar, Brass Plated
Mfr # 1HEX5
Zoro # G3384412
original price:
$4.59
9% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Type Slide Bar
- Finish Brass
- Material Steel
- Length 3 3/8 in
- Width 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1HEX5
- Zoro # G3384412
- UPC # 190735029916
- Country of Origin Multiple
- Category Chain Door Guards
Dimensions
Length | 3 3/8 in |
Width | 1 1/2 in |
Height | 7/16 in |
Chain Length | 9 in |
Details
Item | Chain Door Guard |
Chain Type | Slide Bar |
Finish | Brass |
Material | Steel |
Hardware | Included |
Description
Chain Door Guard, Length 3 3/8 in, Width 1 1/2 in, Height 7/16 in, Chain Length 9 in, Chain Type Slide Bar, Brass Finish, Material Steel, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-700)
- PROSOURCE Rope Hook Zinc 3-1/2 (CL367)
- BEA Round Switch, Round, Push to Open (10PBR45)
- ZORO SELECT Auxiliary Lock, Night Latch, Plastic (16-108H)
- ZORO SELECT Chain Door Guard, Slide Bar, Satin Chrome (1HEX7)
- ZORO SELECT Bolt, Chain, 6 In L (4PE12)
- ZORO SELECT Spring Loaded Chain Bolts, Brass (1WAD8)
- ZORO SELECT Spring Loaded Chain Bolts, Zinc (1WAD4)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- Zoro Select Door Locks and Deadbolts