Shop All Chains
Zoro Select
Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft
Mfr # 2ZDH3
Zoro # G2411762
original price:
$21.87
15% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5 in
- Chain Link Style Double Loop
- Working Load Limit 55 lb
- Welding Type Weldless
Product Information
- Brand Zoro Select
- MFR # 2ZDH3
- Zoro # G2411762
- UPC # 190735943762
- Country of Origin China
- Category Chains
Dimensions
Trade Size | 5 in |
Length | 100 ft |
Link Inside Length | 7/8 in |
Overall Length | 100 ft |
Details
Item | Double Loop Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 55 lb |
Welding Type | Weldless |
Material | Steel |
Finish | Zinc |
Links per Foot | 13 |
Link Type | Double Loop |
Includes Hook | No Hook Included |
Weight per Foot | 0.04 lb |
Maximum Operating Temperature | 113 Degrees F |
Minimum Operating Temperature | 23 Degrees F |
Lifting Capability | Not for Lifting |
Material Thickness | 1/16 in |
Description
Double Loop Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 55 lb, Trade Size 5 in, Link Inside Length 7/8 in, Link Type Double Loop, Overall Length 100 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 1/16 in, Weight per Foot 0.04 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- BARON MFG CO Baron 0173Zd-3/4 Rope Pulley, 3/16 In Rope, 3/4 In Sheave, Cadmium (017334)
- TARPS NOW Industrial Curtain with Clear Window-10' H X 12' W-WALL MOUNT KIT (ICISC-1012-W)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (P12S-PB040D-SG1-001)
- ZORO SELECT Plastic Chain, 2" x 12 ft.L, Yellow (PRCQ368561BL2)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft (2ZDE8)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- ZORO SELECT Chain, Dbl, Galv, Sz 1/0,200 Lb Load, 100 Ft (2ZDJ3)
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft (2ZDF1)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5364815 No.16 Single Jack Steel Chain - 0.06 in. Dia. x 250 ft. (5364815)
- Zoro Select Chains