Shop All EMT Supplies
Zoro Select
Cervical Collar, Polyethylene, 8 to18 In L
Mfr # 922-10578
Zoro # G4055511
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 to 18 in
- Color White
- Material Polyethylene with Foam Padding
- Closure Hook-and-Loop
- Industry Type Healthcare
Product Information
- Brand Zoro Select
- MFR # 922-10578
- Zoro # G4055511
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 8 to 18 in |
Size | Universal (Pediatric) |
Details
Item | Adjustable Cervical Collar |
Color | White |
Material | Polyethylene with Foam Padding |
Closure | Hook-and-Loop |
Industry Type | Healthcare |
Includes | Patented Chin Support, Multi-height Adjustment |
Description
Adjustable Cervical Collar, Size Universal (Pediatric), Color White, Material Polyethylene with Foam Padding, Closure Hook-and-Loop, Length 8 to 18 in, Includes Patented Chin Support, Multi-height Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle, PK6 (01160)
- COVIDIEN Sharps Container, 2 Gal, PK5 (S2GH100651)
- OASIS Non-Sterile Stretch Gauze Rolls 2in x 75in, 12 Per Bag (492Z)
- FIRST AID ONLY BBP Spill Cleanup Kit, 2.5" x 9" x 8" (214UFAO)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- ZORO SELECT Phlebotomy Positioning Block (PAWP161410)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91061)
- ZORO SELECT Scissors, 4-1/2 In. L, Angled (3JML9)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- Zoro Select EMT Supplies