Shop All Vials
Zoro Select
Centrifuge Tube, Sterile, 15 mL, PK500
Mfr # P10402
Zoro # G6145380
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- For Use With Light Sensitive Applications
- Sterile/Non-Sterile Sterile
Product Information
- Brand Zoro Select
- MFR # P10402
- Zoro # G6145380
- Country of Origin India
- Category Vials
Dimensions
Labware Outside Dia. - Metric | 16.5 mm |
Labware Length - Metric | 117.8 mm |
Labware Length - English | 4.64 in |
Overall Height - Metric | 121 mm |
Body Diameter - Metric | 16.5 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.5 mm, Nominal Capacity - English 0.51 oz, Overall Height - Metric 121 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 18,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Light Sensitive Applications, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Label Safety-Vented Deionized Water Wash Bottle:500ml, 4/PK (F12416-0003)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.2Prcnt Caustic/5mL (TK3005-Z)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial (37540)
- Zoro Select Labware