Shop All Vials
Zoro Select
Centrifuge Tube, 50mL, Self Standing, Pk500
Mfr # D1002-C
Zoro # G4072747
product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Temp. Range (C) 0 Degrees to 121 Degrees C
- Temp. Range (F) 32 Degrees to 104 Degrees F
Product Information
- Brand Zoro Select
- MFR # D1002-C
- Zoro # G4072747
- Country of Origin China
- Category Vials
Dimensions
Labware Length - English | 4.6 in |
Labware Outside Dia. - Metric | 30 mm |
Labware Length - Metric | 117 mm |
Overall Height - Metric | 117.3 mm |
Body Diameter - Metric | 29.2 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29.2 mm, Nominal Capacity - English 1.7 oz, Overall Height - Metric 117.3 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- PCE INSTRUMENTS Microbial Air Sampler (PCE-AS1)
- CAFRAMO Anchor Paddle (U044)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- ZORO SELECT Vial with Cap, 18mL, PK10 (VIAL-5C-10)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- Zoro Select Labware