Shop All Carbon Steel Rods
Zoro Select
Centerless Round, 1045, 1 1/4 In D x6 Ft L
Mfr # 3GTC2
Zoro # G2724215
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Typical Tensile Strength (PSI) 90,000 psi
Product Information
- Brand Zoro Select
- MFR # 3GTC2
- Zoro # G2724215
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 6 ft |
Diameter Tolerance | +0.0000/-0.0010 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1 1/4 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0010 in, Yield Strength 59,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- ZORO SELECT Water Hardening Drill Rod, 1/4" Dia (18095)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 241 (2HKP3)
- ZORO SELECT Centerless Round, 1045, 3 In Dia x 3 Ft L (3GTJ5)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 1 Ft L (3ANL4)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ZORO SELECT Tool Steel Rod, 18 in L, 2 1/2 in Dia. (dcfa2r2.5-18)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (4794_12_0)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 11/16 in W (22543_72_0)
- Zoro Select Carbon Steel Rods