Shop All Carbon Steel Rods
Zoro Select
Centerless Round, 1045, 1 1/2 In D x1 Ft L
Mfr # 3ANL2
Zoro # G3168733
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Typical Tensile Strength (PSI) 90,000 psi
Product Information
- Brand Zoro Select
- MFR # 3ANL2
- Zoro # G3168733
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/2 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.0000/-0.0010 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0010 in |
Overall Length | 12 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0010 in, Yield Strength 59,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 90,000 psi, Machinability 64 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/16 In x3 ft. L (4YNF4)
- STANLEY Steel Sheet Weldable 22Ga24X24 (N301-580)
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAW5)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 1 Ft L (3ANK9)
- ZORO SELECT Centerless Round, 1045, 1 1/2 In D x3 Ft L (3ANF9)
- ZORO SELECT Centerless Round, 1045, 1 1/4 In D x3 Ft L (3ANG1)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (hf1.5x1.75-6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (4797_36_0)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft (2HJW1)
- ZORO SELECT Tool Steel Rod, 12 in L, 6 in Dia. (DCFA2R6-12)
- Zoro Select Carbon Steel Rods