Shop All Lock Nuts
Zoro Select
Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Wax, 2000 PK
Mfr # 15NY
Zoro # G2454731
product price: $120.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Finish Wax
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 15NY
- Zoro # G2454731
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Reversible Lock Nut |
Hex Type | Standard Hex |
Lock Type | Center-Lock Distorted Thread |
Material | Steel |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
1/4-28 Two Way Reversible Hex Lock Nut Zinc And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Nylon Plain Finish, 40 PK (17W07401)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (51187)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51007.025.0100)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel, Wax, 4000 PK (10NY)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2400 PK (B11610.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U55730.075.0001)
- ZORO SELECT Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAN3)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12348.075.0001)
- Zoro Select Lock Nuts