Shop All Lock Nuts
Zoro Select
Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel, Wax, 4000 PK
Mfr # 10NY
Zoro # G2454871
product price: $327.99
/pk 4000, $0.08/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Finish Wax
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 10NY
- Zoro # G2454871
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Reversible Lock Nut |
Hex Type | Standard Hex |
Lock Type | Center-Lock Distorted Thread |
Material | Steel |
Finish | Wax |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
10-24 Two Way Reversible Hex Lock Nut Zinc And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #10 x 1/2 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1397000)
- ZORO SELECT 0.250" D x 0.280" H Double End D Style Spring Leg Snap Button, 5 pk. (D131)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK (B38210.037.0200)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Wax, 2000 PK (15NY)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK (U12705.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Nylon, Zinc Plated, 0.79 in Ht, 50 PK (87NS)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 10, Black Oxide, 36 mm Ht (5GAZ5)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NSFL8)
- Zoro Select Lock Nuts