Shop All Center Drills
Zoro Select
Center Drill, 82 deg. Angle, 4in.L
Mfr # 300-006003B
Zoro # G4338638
product price: $54.61
/ea
$54.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Material Carbide
- Finish TiAlN
- Overall Length 4 in
- Cutting Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 300-006003B
- Zoro # G4338638
- UPC # 888226197489
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 4 in |
Dimension Type | Wire |
Size- Decimal | #4 (0.2090) |
Trade Size | Long |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Drill Size | #3 |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793018)
- CHICAGO PNEUMATIC 3/8 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 4.6 ft. lbf / 6.3 Nm - 2600 RPM (CP1117P26)
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124900)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- LINK #1-0 Cobalt Rh Radius Centerdrill (10-CO-001)
- Zoro Select Countersinks, Center Drills & Spotting Drills