Shop All Center Drills
Zoro Select
Center Drill, 60 deg. Angle, 2-1/8 in. L
Mfr # 300-001006
Zoro # G4338586
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 2 1/8 in
- Cutting Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 300-001006
- Zoro # G4338586
- UPC # 888226064941
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Body Dia. | 5/16 in |
Point Dia. | 1/8" |
Trade Size | Standard |
Drill Size | #4 |
Dimension Type | Wire |
Drill Point Dia. | 1/8 in |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Finish - Machining | Bright (Uncoated) |
Series | 300 |
Material - Machining | Carbide |
Countersink Style | Plain |
Flute Type | Straight |
Countersink Angle | 60 Degrees |
End Type- Holemaking | Double End |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 11-1/2)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Bottoming Hand Tap (T/AB5X.8)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- Zoro Select Countersinks, Center Drills & Spotting Drills