Shop All Center Drills
Zoro Select
Center Drill, 60 deg. Angle, 1-1/2 in. L
Mfr # 300-001003
Zoro # G4338979
$14.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 300-001003
- Zoro # G4338979
- UPC # 888226064910
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Dimension Type | Wire |
Drill Point Dia. | 3/64 in |
Body Dia. | 1/8 in |
Size- Decimal | #14 (0.1820) |
Drill Size | #1 |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Series | 300 |
Flute Type | Straight |
Material - Machining | Carbide |
End Type- Holemaking | Double End |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Countersink Angle | 60 Degrees |
Countersink Style | Plain |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- OSG Spiral Point Tap, Plug, 3 (1230201)
- BETA Double Open End Wrench Set, 8Pc (000550174)
- SIMONDS Equalling File, Rectangulr, #2/Double (84368000)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 2-3/4 in. L, Size #5 (300-001507)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- Zoro Select Countersinks, Center Drills & Spotting Drills