Shop All Center Drills
Zoro Select
Center Drill, 6 in. L, Size #5
Mfr # 300-007006
Zoro # G4338227
product price: $139.83
/ea
Free Shipping & Returns
$139.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 6 in
- Cutting Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 300-007006
- Zoro # G4338227
- UPC # 888226104517
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 6 in |
Body Dia. | 1/2 in |
Dimension Type | Wire |
Point Dia. | 7/32" |
Drill Size | #6 |
Trade Size | Long |
Size- Decimal | #1 (0.2280) |
Drill Point Dia. | 7/32 in |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hole Saw 4-1/2 In. Long Lasting Bi-Metal Construc (3007272L)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022XD)
- KIPP Gear Levers, Style E, metric (K0179.1610X50)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- Zoro Select Center Drills