Shop All Center Drills
Zoro Select
Center Drill, 1/8 in. Point Dia.
Mfr # 300-005004
Zoro # G4338559
product price: $62.18
/ea
$62.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Material Carbide
- Finish Bright (Uncoated)
- Overall Length 4 in
- Cutting Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 300-005004
- Zoro # G4338559
- UPC # 888226104333
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Body Dia. | 5/16 in |
Dimension Type | Wire |
Trade Size | Long |
Drill Size | #4 |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
End Type- Holemaking | Double End |
Series | 300 |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Included Angle | 60 Degrees |
Countersink Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide (20HX55)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (72227CLB103050)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 2-1/8 in.L, Size #5 (300-001506)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- MICRO 100 Combo Drill/Countersink (DC-5)
- Zoro Select Center Drills