Shop All Center Drills
Zoro Select
Center Drill, 1-1/2in. L, Size#1
Mfr # 300-001503
Zoro # G4338951
$18.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Carbide
- Finish Tin
- Overall Length 1 1/2 in
- Cutting Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 300-001503
- Zoro # G4338951
- UPC # 888226065016
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Drill Point Dia. | 3/64 in |
Body Dia. | 1/8 in |
Size- Decimal | #14 (0.1820) |
Point Dia. | 3/64" |
Dimension Type | Wire |
Drill Size | #1 |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Material | Carbide |
Finish | Tin |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Series | 300 |
End Type- Holemaking | Double End |
Measurement System | Wire |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
Finish - Machining | TiN |
Material - Machining | Carbide |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6510)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- ZORO SELECT Center Drill, 1/8 in. Point Dia. (300-005004)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- ZORO SELECT Center Drill, 2-3/4 in. L, Size #5 (300-001507)
- ZORO SELECT Center Drill, 82 deg. Angle, 1-1/2 in. L (300-002003)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- Zoro Select Center Drills