Shop All Sieves
Zoro Select
Cement Washing Sieve, 3 In, No 200
Mfr # 5JCL1
Zoro # G2036142
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.5 in
- Standards ASTM E11 & AASHTO M92
- Mesh Size #200
- Outside Dia. 3 in
- Frame Material Nickel Plated Brass
Product Information
- Brand Zoro Select
- MFR # 5JCL1
- Zoro # G2036142
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 3.5 in |
Mesh Size | #200 |
Outside Dia. | 3 in |
Mesh Size Range | Fine |
Opening Size | No. 200 |
Details
Item | Cement Wet Washing Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Nickel Plated Brass |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Description
Cement Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Nickel Plated Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 200, Outside Dia. 3 in, Overall Depth 3.5 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1Drop-0.1Prct ActCaustc/10mL (TK3002-Z)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- QORPAK Bottle, 16 oz, PK144 (PLC-03420)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- SP SCIENCEWARE Mini-Sieve Micro Set (F37845-1000)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- ADVANTECH Sieve, #18, B/S, 8 In, Half Ht (18BS8H)
- Zoro Select Lab Filters & Sieves