Shop All Rubber Wheels
Zoro Select
Castr Whl, Elstc Sold Rubbr, 10 in., 990 lb
Mfr # US_RD 252/25R-BB0.75
Zoro # G6927812
original price:
$99.09
18% off
new price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Heavy Duty
- Hub Length 2 5/8 in
- Fits Axle Dia. 3/4 in
- Tread Ribbed
- Caster Wheel/Tread Material Solid Rubber
Product Information
- Brand Zoro Select
- MFR # US_RD 252/25R-BB0.75
- Zoro # G6927812
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 2 5/8 in |
Fits Axle Dia. | 3/4 in |
Wheel Dia. | 10 in |
Wheel Width | 2-3/8 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Hub Width | 2-35/64 in |
Description
Rubber Tread on Steel Core Wheel, 990 lb Load Rating, 300 to 999 lb Load Rating Range, 9 15/16 in Wheel Dia., 2 3/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Steel Wheel Core Material, No Non-Marking, 2 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 4" x 6' - 1-ply (EN1-904-06-T5)
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- ZORO SELECT Caster Wheel, 85 Shore A, 300 lb. (IS040510670A)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 75 Shore A (20PM12)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- ZORO SELECT Pneumatic Wheel, Centipede, 6" Dia. (53CM80)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L, Wheel Color: Gray (26Y352)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- Zoro Select Rubber Wheels