Shop All Polyurethane Wheels
Zoro Select
Castr Wheel, Polyurthan, 3-3/8 in., 1670 lb
Mfr # HTH 85X100/17-100K
Zoro # G6774853
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 85 mm
- Wheel Width 100 mm
- Fits Axle Dia. 17 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 1,675 lb
Product Information
- Brand Zoro Select
- MFR # HTH 85X100/17-100K
- Zoro # G6774853
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 85 mm |
Wheel Width | 100 mm |
Fits Axle Dia. | 17 mm |
Hub Length | 4 31/64 in |
Bore Dia. | 21/32" |
For Axle Size | 11/16 in |
Hub Width | 100 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 1,675 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 11/32 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 11/16 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 4 31/64 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Guardrail, 5 ft., Galvanized (GA205 G)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 5000 lb. (26434X15)
- QUIET GLIDE Satin Nickel Vertical Hook Bracket (QG.301.02)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UGA-080X020/050K)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/30K-BB1)
- ZORO SELECT Castr Wheel, Polyurethane, 8 in., 3950 lb. (200 PTTT)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1560 lb. (W-620-DB70-1/2)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- Zoro Select Caster Wheels