Shop All Polyurethane Wheels
Zoro Select
Caster Whl, Polyurthan, 8 in., 1500 lb., Grn
Mfr # 5VJ82
Zoro # G3382373
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 3/4"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,500 lb
Product Information
- Brand Zoro Select
- MFR # 5VJ82
- Zoro # G3382373
- UPC # 190735900178
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Magliner Axle Kit, 18 in L, 2 in H (224025)
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- EKKO Handle, For Use With EB12E-138 (EB12E-138 / TY-01.20)
- PEERLESS CHAIN 6MM X 200' PLASTIC CHAINYELLOW, H2612-0452 (H2612-0452)
- ZORO SELECT Caster Wheel, 6" Wheel Dia., Green Wheel (P-U-060X020/050K-AM)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K85)
- ZORO SELECT Caster Wheel, Polyurethane, 5in., 935 lb. (125 PT1H)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- Zoro Select Polyurethane Wheels