Shop All Polyurethane Wheels
Zoro Select
Caster Whl, Polyurethane, 3-1/8 in., 615 lb
Mfr # HTH 80X40/20-40K
Zoro # G6625832
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 80 mm
- Wheel Width 40 mm
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 615 lb
Product Information
- Brand Zoro Select
- MFR # HTH 80X40/20-40K
- Zoro # G6625832
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 80 mm |
Wheel Width | 40 mm |
Fits Axle Dia. | 20 mm |
Hub Length | 1 9/16 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Hub Width | 40 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 615 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1 23/40 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK4 (TWS21-510-W27-Y-4)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- ZORO SELECT Caster Wheel, 1760 lb. Load, Brown Wheel (GB 160/25K)
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- ZORO SELECT Caster Wheel, Plyurethane, 6 in., 1600 lb. (150 PT15)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2400 lb (W-1030-SPB-3/4)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- Zoro Select Polyurethane Wheels