Shop All Metal Wheels
Zoro Select
Caster Whl, Ductil Iron, 4-1/2 in., 3000 lb
Mfr # WFT-45H-1
Zoro # G6429017
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in
- Wheel Width 1 5/8 in
- Caster Load Rating Range Heavy-Duty
- Load Rating 3000 lb
- Caster Wheel/Tread Material Ductile Iron
Product Information
- Brand Zoro Select
- MFR # WFT-45H-1
- Zoro # G6429017
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 1/2 in |
Wheel Width | 1 5/8 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Single-Flange Track Wheel, 3000 lb Load Rating, 3000 to 5999 lb, 4 1/2 in Wheel Dia., 1 5/8 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 1 in, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x2-3/4", 2-1/4" Offset HUB Flat Free Hand Truck Wheel, 650 LB (1CB-FF10-O1)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 1/4" (RF1033)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- ZORO SELECT Iron Tread Wheel, 6", 2000 lb. (400K32)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 1000 lb. (4DU77)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 2500 lb., Red (WFT-62H-1)
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- Zoro Select Caster Wheels