Shop All Plastic Wheels
Zoro Select
Caster Whl, Cast Nylon, 3-1/8 in., 2200 lb.
Mfr # GSPO 80/20K-BB0.5
Zoro # G6461847
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3-1/8 in
- Fits Axle Dia. 1/2 in
- Wheel Width 1-9/16 in
- Load Rating 2,200 lb
- Caster Load Rating Range Extra-Heavy Duty
Product Information
- Brand Zoro Select
- MFR # GSPO 80/20K-BB0.5
- Zoro # G6461847
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3-1/8 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 1-9/16 in |
Hub Length | 1 13/16 in |
Bore Dia. | 1/2" |
For Axle Size | 3/4 in |
Hub Width | 1-3/4 in |
Description
Nylon Tread Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 13/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- VESTIL Silver P-Handle Hand Truck Pneumatic Wheels (ALUM-P)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 5in, 250lb (4DE55)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R53)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 2-5/8 (GSPO 65/15K)
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W (W-1230-D-1-1/2MC)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (POG 82/15K)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In. (2RZG1)
- Zoro Select Plastic Wheels