Shop All Polyurethane Wheels
Zoro Select
Caster Whel, Polyurethane, 10 in., 1760 lb.
Mfr # ALST 250/20K-BB0.5
Zoro # G6475542
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 1,760 lb
Product Information
- Brand Zoro Select
- MFR # ALST 250/20K-BB0.5
- Zoro # G6475542
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/8 in |
Bore Dia. | 1/2" |
For Axle Size | 3/4 in |
Hub Width | 2-11/32 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,760 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20634ZN-3EB)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- CM Brake Friction Plate, Double (24600)
- ANCRA Beam Socket, Steel (40921-10-GRA)
- ZORO SELECT PUR Tread on Iron Core Wheel (P-UY-100x025/075K)
- ZORO SELECT Caster Wheel, 5" dia., 1-1/4" W, Black (P-R-050X013/038D)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia., Core Color: Gray (400K34)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1540 lb. (GB 128/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- ZORO SELECT Caster Wheel, 4" Wheel Dia., Beige Wheel (P-RP-040X020/050R-AM)
- CASTERHQ 4"x2" Red Polyurethane on Silver Cast Iron Core, 800 lbs Cap (CB-PCI42R)
- Zoro Select Polyurethane Wheels