Shop All Polyurethane Wheels
Zoro Select
Caster Whel, Polyurethan, 2-3/8 in., 395 lb
Mfr # HTH 60X35/15-35K
Zoro # G6605916
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 60 mm
- Wheel Width 35 mm
- Fits Axle Dia. 15 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 400 lb
Product Information
- Brand Zoro Select
- MFR # HTH 60X35/15-35K
- Zoro # G6605916
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 60 mm |
Wheel Width | 35 mm |
Fits Axle Dia. | 15 mm |
Hub Length | 1 3/8 in |
Bore Dia. | 9/16" |
For Axle Size | 9/16 in |
Hub Width | 35 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 2 3/8 in Wheel Dia., 1 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- PEGASUS Swivel Stem Caster, Blk Plyprpyln, 95 lb., Brk (P5S-PB025G-ST4SB)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-4-95)
- TMI Industrial Strip Door, Smooth, 8ftHx7ftW (999-00505)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZE8)
- ZORO SELECT Caster Wheel, 350 lb., 5" Wheel Dia. (426A72)
- ZORO SELECT Caster Wheel, 350 lb., 6" Wheel Dia. (426A66)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- ZORO SELECT Wheel, 400 lb. Load Rating, 4" Wheel dia. (SWB-0420-08)
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore - (SCC-EZPUS630-114-KW-2SS)
- Zoro Select Polyurethane Wheels