Shop All Metal Wheels
Zoro Select
Caster Whel, Cast Iron, 4 in., 1000 lb., Red
Mfr # 5VJ50
Zoro # G1246716
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1,000 lb
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5VJ50
- Zoro # G1246716
- Country of Origin India
- Category Metal Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Iron Tread Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 180-220 BHN, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pulling Eye (35930)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x48 24" W x 48" L x (SC1-2448-6PY-PB)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2512)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94507 (94507)
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 650 lb. (CA0410106G)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYY8)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1300 lb. (26Y439)
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-3/4" Bore -2500 lbs Cpty (SCC-SSR830)
- Zoro Select Metal Wheels