Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 3 in., 200 lb., Gray Core
Mfr # XS0305108
Zoro # G3296447
original price:
$4.67
8% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 3 in
Product Information
- Brand Zoro Select
- MFR # XS0305108
- Zoro # G3296447
- UPC # 190735900123
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 33/64" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 200 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1-1/2-Pt, 1-1/2 Ton, Fits 3-1/4In. - 8In (252015)
- TMI Industrial Strip Door, Smooth, 9ftHx8ftW (999-00512)
- DAYTON Bottom Hook Assembly (GGS_48527)
- GENIE General Purpose Manual Material Lift, 1,000 lb Load Capacity, Hand Winch Lift Control (SLA-5 STD)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1000 lb. (ALEV 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 85 Shore A (P-PRP-040X013/038K)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- ZORO SELECT Caster Wheel, 600 lb., 6 D x 2 In. (2RYX9)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 1-3/8" W (53CM82)
- CASTERHQ 8"x2" Extreme Cushion Rubber (Non Marking) Wheel, 450 lbs Capacity (CB-ECR82)
- Zoro Select Rubber Wheels