Shop All Rubber Wheels
Zoro Select
Caster Wheel, TPR, 3 in., 125 lb.
Mfr # 26Y330
Zoro # G4808142
original price:
$6.63
14% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 3/16 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 3 in
Product Information
- Brand Zoro Select
- MFR # 26Y330
- Zoro # G4808142
- UPC # 190735901366
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 3/16 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 125 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 75 Shore A, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- COMMERCIAL 5/8 in Threaded 3/4 in High Stem Caster With 5 in Wheel (35751)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- ZORO SELECT Caster Wheel, 1175 lb., 1/2" Bore Dia. (400K38)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb. (1NXB6)
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 10 in., 990 lb (US_RD 252/25R-BB0.75)
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Wheel Bearing (W-420-HNY-3/4)
- Zoro Select Rubber Wheels