Shop All Metal Wheels
Zoro Select
Caster Wheel, Steel, 6 in., 4000 lb., Slvr
Mfr # W-630-FSB-3/4
Zoro # G1066581
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Caster Load Rating Range Heavy-Duty
- Load Rating 4,000 lb
- Caster Wheel/Tread Material Steel
Product Information
- Brand Zoro Select
- MFR # W-630-FSB-3/4
- Zoro # G1066581
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Steel Tread Wheel, 4,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 6' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-6)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel (S-52K-4SWC75D)
- TIE DOWN ENGINEERING PRECUT CABLE100ftGALV3/16 (50075)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 650 lb. (CA0410106G)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1000 lb. (5VJ80)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 2 In. (2RZK1)
- ZORO SELECT Caster Wheel, 400 lb., 1/2" Bore Dia. (400K36)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- Zoro Select Caster Wheels