Shop All Metal Wheels
Zoro Select
Caster Wheel, Steel, 6 in., 12,000 lb.
Mfr # W-630-FST-1-1/4
Zoro # G7532935
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 3 in
- Caster Load Rating Range Extra Super Duty
- Load Rating 12,000 lb
- Caster Wheel/Tread Material Steel
Product Information
- Brand Zoro Select
- MFR # W-630-FST-1-1/4
- Zoro # G7532935
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1-1/4" |
Hub Length | 3 1/4 in |
Bore Dia. | 1-1/4" |
For Axle Size | 1 1/4 in |
Description
Steel Tread Wheel, 12,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Tapered Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Ring (D148)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-6PU-95)
- MODERN EQUIPMENT MECO Bar Cradle Truck 96inL 4000 Lb. Cap. - (BCT96-4)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5000Lb, Dia1/2In (12IEEX8)
- ZORO SELECT Caster Wheel, Ductile Iron, 6 in., 6000 lb. (P-D-060X030/100R)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- ZORO SELECT Castr Whel, Stel, 6 in., 12,000 lb., 179 BHN (W-630-FSH-1)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2525 lb. (200 CI15)
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- Zoro Select Caster Wheels