Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 6-1/4 in., 990 lb.
Mfr # SE 160/20K-BB0.5
Zoro # G7175332
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Heavy Duty
- Hub Length 3 1/2 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Product Information
- Brand Zoro Select
- MFR # SE 160/20K-BB0.5
- Zoro # G7175332
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/2 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 6-5/16 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-11/32 in |
Description
Rubber Tread on Steel Core Wheel, 990 lb Load Rating, 300 to 999 lb Load Rating Range, 6 5/16 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel (35256)
- ZORO SELECT Caster Wheel, 240 lb., Delrin Bearing (26Y364)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y367)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (P-RCP-030X013/038K)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- Zoro Select Rubber Wheels