Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 5 in., 595 lb.
Mfr # ALEV 127/20K-BB0.5
Zoro # G8986792
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Hub Length 2 3/8 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Product Information
- Brand Zoro Select
- MFR # ALEV 127/20K-BB0.5
- Zoro # G8986792
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/8 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Bore Dia. | 25/32" |
For Axle Size | 3/4 in |
Hub Width | 2-11/32 in |
Description
Rubber Tread on Aluminum Core Wheel, 595 lb Load Rating, 300 to 999 lb Load Rating Range, 4 7/8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Chain Extensions (8540CE-Y)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018570)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- MOLDED FIBERGLASS Tray, ESD, L 13 1/4 In, W 10 5/8 In (3030005167)
- ZORO SELECT Caster Wheel, TPR, 5 in., 375 lb., Gray (5VT80)
- ZORO SELECT RBBR Tread on Iron Core Wheel, 15-7/8 (GEV 405/45K)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 2-1/2" W (53CM81)
- ZORO SELECT Solid Rubber Wheel, 10 in., 450 lb., Offset (1NWZ6)
- ZORO SELECT 15-1/4 in. x 3-3/4 in. Knobby Solid Wheel (53CM71)
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- Zoro Select Caster Wheels