Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 5 in., 550 lb.
Mfr # ALEV 125/15K-BB0.5
Zoro # G6654191
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy Duty
- Hub Length 2 3/8 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Product Information
- Brand Zoro Select
- MFR # ALEV 125/15K-BB0.5
- Zoro # G6654191
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/8 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 1-3/4 in |
Description
Rubber Tread on Aluminum Core Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 4 15/16 in Wheel Dia., 1 5/8 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Universal Link, 14 ft L, 4 in W, Tuff-Edge Polyester, Silver (UU1804TX14)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- ZORO SELECT Triple Elbow Guard (2WJJ1)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 95 Shore A (435X77)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- ZORO SELECT Solid Wheel, Sawtooth, 9-7/8" Dia., 3" W (53CM55)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 595 lb. (ALEV 127/20K-BB0.5)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (2RZJ8)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 600 lb. (29XU75)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- Zoro Select Caster Wheels