Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 5 in., 145 lb.
Mfr # RN05Z5205
Zoro # G4806051
original price:
$5.63
8% off
$5.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Hub Length 1 3/16 in
- Fits Axle Dia. 5/16"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Product Information
- Brand Zoro Select
- MFR # RN05Z5205
- Zoro # G4806051
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 3/16 in |
Fits Axle Dia. | 5/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Bore Dia. | 5/16" |
For Axle Size | 5/16 in |
Description
Solid Rubber Wheel, 145 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Hard, 80 Shore D, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, 4400 lb., 63inLx33inWx47inH (30LU67)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 75 Shore A (20PM12)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZH4)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT75)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- Zoro Select Rubber Wheels