Shop All Rubber Wheels
Zoro Select
Caster Wheel, Rubber, 4 in. Dia., 400 lb.
Mfr # P-EP-040X020/050K-001
Zoro # G9087863
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light Duty
- Hub Length 2 3/16 in
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material Elastic Rubber
Product Information
- Brand Zoro Select
- MFR # P-EP-040X020/050K-001
- Zoro # G9087863
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/16 in |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Hard, 50-60 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4in, 1000 lb (33H770)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 30ft. (322-30S)
- JR PRODUCTS JR Products J236-A Replacement Key - J236 (J236-A)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., 3 1/4" Hub L (53CM90)
- ZORO SELECT Solid Wheel, Sawtooth, ., 3-1/2" Hub L (53CM58)
- ZORO SELECT Solid Wheel, Ribbed, 375 lb. Load Rating (53CM67)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., PK2 (53CM41)
- CASTERHQ 8"x3" Rubber on Cast Iron Wheel, 900 lbs cap. (RCI8x3)
- Zoro Select Rubber Wheels