Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurthane, 12 in., 6000 lb.
Mfr # W-1240-SYT-1-1/4
Zoro # G7095706
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 4 in
- Fits Axle Dia. 1-1/4"
- Caster Load Rating Range Extra Super Duty
- Load Rating 6,000 lb
Product Information
- Brand Zoro Select
- MFR # W-1240-SYT-1-1/4
- Zoro # G7095706
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 4 in |
Fits Axle Dia. | 1-1/4" |
Hub Length | 4 1/2 in |
Bore Dia. | 1-1/4" |
For Axle Size | 1 1/4 in |
Description
Polyurethane Tread on Steel Core Wheel, 6,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 12 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Tapered Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 4 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Piston Seal Kit (97-156)
- HAMPTON Hook Rope .366"X3-3/4" (02-3968-532)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Nylon, Yellow (EN1802NX4)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, 6 in., 900 lb., White Core (P-UP-060X020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 960 lb. (4DB70)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - Set of 4 (R5203A-4 BOLT&NUT)
- Zoro Select Caster Wheels