Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurthan, 3-1/4 in, 970 lb.
Mfr # HTH 82X60/20-60K
Zoro # G6539452
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 82 mm
- Wheel Width 60 mm
- Fits Axle Dia. 20 mm
- Caster Load Rating Range Heavy Duty
- Load Rating 970 lb
Product Information
- Brand Zoro Select
- MFR # HTH 82X60/20-60K
- Zoro # G6539452
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 82 mm |
Wheel Width | 60 mm |
Fits Axle Dia. | 20 mm |
Hub Length | 2 11/32 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Hub Width | 60 mm |
Description
Polyurethane Tread on Steel Core Wheel for Pallet Jacks, 970 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Stealth Series 3500lb Winch (SE35)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701236)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 300 lb. (XA0302806)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZE8)
- ZORO SELECT Caster Wheel, 2645 lb. Ld Rating, Gy Wheel (SPK 180K)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- Zoro Select Caster Wheels