Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 1600 lb.
Mfr # 5VJ67
Zoro # G7465692
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 1/2 in
- Fits Axle Dia. 1"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,600 lb
Product Information
- Brand Zoro Select
- MFR # 5VJ67
- Zoro # G7465692
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Polyurethane Tread on Iron Core Wheel, 1,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 27"x45"-CAPACTY: 2800 LBS-Li-ion BAT. (PTE28Q-2745)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 3/4Tpr (W-12-PRT-3/4)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-C060R-14)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- SERVICE CASTER SCC - 3" Maroon Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB314-MRN)
- Zoro Select Polyurethane Wheels