Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Polyurethane, 6 in., 1000 lb.
Mfr # 49H858
Zoro # G8529841
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,000 lb
Product Information
- Brand Zoro Select
- MFR # 49H858
- Zoro # G8529841
- UPC # 190735903230
- Country of Origin India
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 15/32 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 90 Shore A, Precision Ball, Donut Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 15/32 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 14 ft L (30006G10)
- US CARGO CONTROL Wide Handle Stainless Steel Type 304 Ratchet for 1" Webbing (RAT26SS)
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 5000 lb (12EEX4)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 1540 lb. (ALST 200/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ZORO SELECT Caster Wheel, 1760 lb. Load, Brown Wheel (GB 160/25K)
- ZORO SELECT Caster Wheel, 90 Shore A, 1000 lb. (16V361)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UA-080x020/050R)
- ZORO SELECT Caster Whl, Polyurthan, 8 in., 1500 lb., Grn (5VJ82)
- FAIRBANKS Polyurethane Mold-on Wheels, 10"x3" (810-SX)
- Zoro Select Polyurethane Wheels