Shop All Plastic Wheels
Zoro Select
Caster Wheel, Polyolefin, 5in, 350 lb, Black
Mfr # 26Y368
Zoro # G4808045
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 3/8"
- Wheel Width 1 1/4 in
- Load Rating 350 lb
- Caster Load Rating Range Light-Medium Duty
Product Information
- Brand Zoro Select
- MFR # 26Y368
- Zoro # G4808045
- UPC # 190735901328
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 3/8" |
Wheel Width | 1 1/4 in |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyolefin Tread Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 9" (JJTBGV12X9)
- NITE IZE 3.5" L, Stainless Steel, Black (SB4-03-01)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ZORO SELECT Caster Wheel, 700 lb., 6 D x 2 In. (2RZG5)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- ZORO SELECT Caster Whl, Cast Nylon, 3-1/8 in., 2200 lb. (GSPO 80/20K-BB0.5)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 2-5/8 (GSPO 65/15K)
- Zoro Select Plastic Wheels