Shop All Plastic Wheels
Zoro Select
Caster Wheel, Polyolefin, 4 in., 250 lb.
Mfr # 26Y355
Zoro # G4806094
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Width 1 1/4 in
- Load Rating 250 lb
- Caster Load Rating Range Medium-Duty
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 26Y355
- Zoro # G4806094
- UPC # 190735901007
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 3/8" |
Wheel Width | 1 1/4 in |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyolefin Tread Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1-1/4" Rubber Handle Ratchet - Break Strength 3,300 lbs (RAT24)
- VALLEY CRAFT Universal Post Protector, 18" (F85060A3)
- B/A PRODUCTS CO Grab Hook, Steel, G80,12000 lb. (G8-200-12)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 250 lb. (26Y369)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZH3)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- ZORO SELECT Caster Wheel, Cast Nylon, 6 in., 5500 lb. (GSPO 150/30K)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- Zoro Select Plastic Wheels