Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Phenolic, 8 in., 3000 lb.
Mfr # W-830-P-1
Zoro # G7491714
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1"
- Wheel Width 3 in
- Load Rating 3,000 lb
- Caster Load Rating Range Heavy-Duty
Product Information
- Brand Zoro Select
- MFR # W-830-P-1
- Zoro # G7491714
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1" |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Phenolic Tread Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- ZORO SELECT Dock Bumper, 38x4-1/2x10 In., Rubber (22NT85)
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR (SK HK PK 1 SET)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 4400 lb. (W-1230-LP-1)
- ZORO SELECT Caster Wheel, Phenolic, 2-7/16 in. Hub (16V370)
- ZORO SELECT Caster Wheel, Load 800 lb., Wheel 4" dia. (P-PH-040X020/050D)
- ZORO SELECT Caster Wheel, 4 in, Precision Ball Bearing (16V367)
- ZORO SELECT Caster Wheel, 8 in. Dia., 2500 lb., Black (P-PH-080X030/100R)
- ZORO SELECT Caster Wheel, Load 2500 lb., 10" dia. (P-PH-100X025/075R)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- Zoro Select Caster Wheels