Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Phenolic, 6", 2000 lb.
Mfr # W-630-P-1
Zoro # G9261301
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating Range 1000 to 2999 lb
- Wheel/Tread Material Phenolic
- Wheel Core Material Phenolic
- Hub Length 3 1/4 in
- Caster Temp. Range -50 Degrees to 300 Degrees F
Product Information
- Brand Zoro Select
- MFR # W-630-P-1
- Zoro # G9261301
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Hub Length | 3 1/4 in |
Wheel Width | 3 in |
Bore Dia. | 1" |
Wheel Dia. | 6 in |
Fits Axle Dia. | 1" |
Description
Caster Wheel, 2000 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Phenolic Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- EOSLIFT Industrial Grade 55 Gal. Heavy Duty DP25 (Drum Transporter) (DP25)
- STERLING ROPE Static Rope, Nylon, 1/2 In. dia., 200 ft. L (SS125090061)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- ZORO SELECT Caster Wheel, Phenolic, 10 in., 3600 lb. (W-1030-LP-1)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1800 lb. (W-625-P-1)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- ZORO SELECT Caster Wheel, 8 in. Dia., 2500 lb., Black (P-PH-080X030/100R)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- Zoro Select Caster Wheels