Shop All Plastic Wheels
This Product is Discontinued
Zoro Select
Caster Wheel, Phenolic, 4 in., 500 lb. (Discontinued)
Mfr # 1G450
Zoro # G2506585
This Product is Discontinued
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 3/8"
- Wheel Width 1 1/2 in
- Load Rating 500 lb
- Caster Load Rating Range Light-Medium Duty
Product Information
- Brand Zoro Select
- MFR # 1G450
- Zoro # G2506585
- UPC # 190735899670
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 3/8" |
Wheel Width | 1 1/2 in |
Hub Length | 1 3/4 in |
Bore Dia. | 3/8", 1/2" |
For Axle Size | 3/8 in |
Description
Phenolic Tread Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.